Metric Open Ended Spanners


£8.49 Inc VAT (20%)

See 2 Product Variants
£8.49

Description


Description unavailable

Feature Attributes

Type:
Open Ended Spanner
Material:
Chrome Vanadium Steel
Single or Double End:
Double End
Metric or Imperial:
Metric
Number of Pieces:
1
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome