Miniature Spanners


£14.99 Inc VAT (20%)
Up to 14.5% off

See all variants from £14.99

Description

Miniature BA Single Ended Spanners
Handles only Insulated and incorporating "Warning" Thumb Stop
Heavy duty tools constructed from Nylon11 moulding.
Resistant to electricity, temperature and moisture.
Spanner is ideal for use in any application and come with warning thumb stop.
Compliant with EN60900 (including CAT C) for use in extreme temperatures and is guaranteed to last for a long period of time.

Feature Attributes

Standards Met:
IEC 60900, 2004
Type:
Insulated Open End Spanner
Single or Double End:
Single End
Insulated:
No
Metric or Imperial:
BA
End Style:
Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome