Ratcheting Podger Wrench


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

Designed for setting up safe and secure scaffolding, this ratcheting podger wrenches takes all the effort out of tightening fixings for a more productive shift.

Features and Benefits
• 32 tooth mechanism for a secure grip
• Reversing lever for direction change
• Convenient double sided design allows for two adjustable sizes

Typical Applications
• For tightening fixings on scaffolding
• Especially for mounting/removing the scaffolding

Feature Attributes

Material:
Chrome Vanadium Steel
Type:
Adjustable Wrench
Finish/Coating:
Zinc
Number of Pieces:
1
Metric or Imperial:
Metric
Single or Double End:
Single End
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome