Short Comb Ratcheting Wrenches


£16.99 Inc VAT (20%)

See 2 Product Variants
£16.99

Description

The Facom 467BS series short ratchet combination wrench has sizes 13 and 17 mm and is ideal in highly dense zones. It has a satin chrome finish.

Features and Benefits
• Innovative ring stop 12-point box end.
• Unique box end design gets in to areas with restricted access.
• Spring prevents box end from slipping off the fastener.
• Better comfort with less hand stress.
• Satin Chrome Finish
• Length 108mm


Typical Applications:
• Mechanical and industrial production
• Woodworking/carpentry
• Automotive Industry
• Petroleum Industry

Feature Attributes

Single or Double End:
Double End
Type:
Combination Spanner
Number of Pieces:
1
Finish/Coating:
Chrome
Number of Points:
12
Metric or Imperial:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome