1TH9-30,0 Countersink 90DEG K10

Order Code: ZT1129362X

£209.99 Inc VAT (20%)
£219.994.5% off


Description

The KV Konotip countersink shoulh always be used combined with type R o RS roller pilots. Minimum shank size is MT3.

Specifications for 1TH9-30,0 Countersink 90DEG K10
  • Shank Type
    Weldon
  • Part Number
    1TH9-30.0
  • Number of Flutes
    3
  • Series
    TH
  • Body Diameter
    30mm
  • Standards Met
    ISO9001; ISO14001
  • Tool Type
    Countersink
  • Material
    Carbide
  • Shank Diameter
    14mm
  • Pilot Diameter
    6mm
  • Head Type
    Multiple Flute
  • MFR Part No.
    7393906335059
  • Finish/Coating
    Uncoated
  • Material Grade
    K10 Micrograin
  • Overall Length
    48mm
  • Cutting Diameter
    30mm
  • Countersink Angle
    90°

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome