HSS countersink, HICOAT DIN 335 C 90


£29.99 Inc VAT (20%)
Up to 15% off

See all variants from £29.99

Description

Conical countersinks from PFERD are characterized by their particularly sharp right-hand blades that are able to achieve very good results, even at low cutting speeds. In addition, conical countersinks with a HICOAT coating provide good high-temperature hardness and resistance to oxidation. They can therefore also be used on hard materials without the addition of coolants. High-performance countersink tools with a countersink angle of 90 for countersinking 90 screws for particularly tough and hard materials such as alloyed and high-strength steel and stainless steel. To ensure reliable torque transmission, conical countersinks have a three-surface shaft from a countersink diameter of 28 mm. Thanks to the HICOAT coating HC-FEP, they have high hardness and wear resistance. They are very temperature resistant and have a particularly long tool life. They can also be used in a higher cutting speed range and without coolants and lubricants.

Feature Attributes

Angle:
90°
Suitable For:
Tool Machine,Stationary Machines,Robot,Power Drill,Column Drill
Applications:
Countersinking

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome