Quick Change Countersink


£6.59 Inc VAT (20%)

See 5 Product Variants
£6.59

Description

Countersink with a replaceable HSS drill that creates a sharp clean finish without burring. Adjustable HSS drill bit produces a pilot hole ahead of countersinking and can be adjusted to suit different length screws. 1/4" Hex quick change shank. Suitable for wood and PVC.

Feature Attributes

5583:
MFR Part No.
Colour:
Black
Weight:
0.2 kg
Height:
0.3 mm
Length:
0.3 mm
Width:
0.3 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome