Size 1 Countersinks 90


£52.99 Inc VAT (20%)
Up to 11.5% off

See 7 Product Variants
£52.99

Description

Countersink T with a diameter 50mm and larger are made with a driving lip. These sizes should be used in the appropriate type M holder.

Feature Attributes

Number of Flutes:
3
Material:
High Speed Steel
Countersink Angle:
90 °
Tool Type:
Countersink
Finish/Coating:
Uncoated
Head Type:
Multiple Flute

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome