Size 1KV9 Countersinks


£469.99 Inc VAT (20%)
Up to 6% off

See all variants from £469.99

Description

The KV Konotip countersink shoulh always be used combined with type R o RS roller pilots. Minimum shank size is MT3.

Feature Attributes

Series:
KV
Head Type:
Multiple Flute
Tool Type:
Countersink
Shank Type:
Straight
Overall Length:
61 mm
Standards Met:
ISO9001; ISO14001
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome