VersaDrive 82 Degree CounterSink - Inch sizes (603065)


£32.99 Inc VAT (20%)

See all variants from £32.99

Description

The VersaDrive® Countersink is a premium quality countersink with fully ground flutes and Titanium coating to help reduce wear and blunting.

VersaDrive® Countersinks have a patented non-slip, Hex shank suitable for use in any standard 1/2” drill chuck for cordless or pistol drills or used with a VersaDrive® Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills. Utilise the convenience and power of an impact wrench to quickly debur and countersink holes up to 16.5mm with minimal torque kick-back against the operator.

Features & Benefits
- 90 Point Angle for Countersunk Bolt Heads
- Safer use with minimal kickback
- Specially hardened for impact wrench use up to 16.5mm
- High-Grade Tool Steel for high accuracy & long life
- GoldMax low friction Titanium Coating to stop burn out
- High Strength, Non-slip shank design
- 1st Impact rated countersinks on the market

Feature Attributes

Shank Type:
Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome