24/10 Genesi S 135 L/Min 5Bar, 65 dB (A)

Order Code: ZT3448183S

£1,099.99 Inc VAT (20%)


Description

24/10 GENESI S
Code: M-D-GE150-024
Model: 24/10 Genesi S
Weight: 29 kg

HIGHLIGHTS:
Main features:
Compact design
Receiver Size - 24Lt
Noise level as low as 65 dB (A) - 50 dB (A) with MINI BOX
Ideal for the small lab, dental surgery, or process where air quality is critical
Oil Free
Simple control
Portable
Competitively Priced

SPECIFICATION
Chairs
2
c.f.m
4.8
L/min
135
Hp
1.5
kW
1.1
Bar
8
Psi
145
dB (A)
65
Volt
230
Receiver Size
24Lt
Product L x W x H (mm)
430 x 400 x 600
Kg
29

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome