0
1
2
3
4
5
6
7
8
9
10

QT Air DD 1.5HP 24 Liter Ultra Low Noise Oil-Free Direct Drive Compressor

Order Code: ZT5116233S

£229.99 Inc VAT (20%)


Description

The SIP QT AIR 1.5hp 24ltr Ultra Low Noise Oil-Free Direct Drive Compressor is an innovative ultra low noise air compressor which features a slow-running 4-pole motor pump unit for longer life performance. Ideal for small-sized work areas, mobile applications and home workshops.

Built for everyday applications, this oil-free compressor offers versatile and low maintenance use at 59dB. The direct drive pump has an 8CFM piston displacement resulting in 6.5CFM Free Air Delivery (FAD) for a consistent air supply, ideal for inflation tasks, nailing, stapling and airbrushing.

A wheel-mounted design with U-handle allows for full movement in a variety of work area settings for added flexibility.

Applications & uses: Ideal for small-sized work areas, mobile applications and home workshops. Perfect for inflation tasks, nailing, stapling aid airbrushing.

• LARGE TWIN-CYLINDER MOTOR PUMP UNIT WITH SLOW-RUNNING 4-POLE MOTOR ACHIEVES LOW NOISE LEVELS & HIGH AIRFLOW PLUS OIL-FREE FOR LOW MAINTENANCE USE: Slow-running 4-pole motor operates at lower speeds for longer life performance (1.5hp/1.1kW) Powerful motor pump unit operates at an ultra low 59dB and supports high airflow of 8CFM piston displacement and 6.5CFM Free Air Delivery (FAD) Large motor fan improves cooling to maintain pump temperature and output. Oil-free for low maintenance use. This ensures no carry-through which delivers cleaner air to tools and equipment. Also transports more easily compared to oil-lubricated models with more potential to spill. Braided delivery hose offers added durability.
• 24LTR RECEIVER TANK SAFELY STORES COMPRESSED AIR READY FOR APPLICATION USE: Maintains a consistent supply of air up to 8bar air pressure for inflation tasks, nailing, stapling and airbrushing.
• TANK PRESSURE & WORKING PRESSURE GAUGES WITH REGULATOR OPTIMISE DELIVERY: Provides an accurate display of current pressure for enhanced user operation.
• TWIN QUICK-RELEASE AIR CONNECTORS FOR GREATER APPLICATION VERSATILITY: Adjustable regulator (0 - 8bar) optimises air requirements to both quick-release connectors. Fitted with quick-release receiver condensate drain valve.
• HARD-WEARING WHEEL KIT WITH U-HANDLE FOR OUTSTANDING MOBILITY AROUND THE WORK AREA: Allows full movement in a variety of work area settings for added flexibility.
• SIP 2-YEAR STANDARD SILVER WARRANTY*

ITEM NO. 05491
Input Supply: 230v (13A)
Motor Power: 1.5hp (1.1kW)
Receiver Size: 24ltr
Piston Displacement: 8CFM (226ltr/min)
Free Air Delivery (FAD) : 6.5CFM (184ltr/min)
Max. Air Pressure: 116psi (8bar)
Noise Level: 59dB

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome