Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Heating & Cooling
Heating Equipment
Heaters & Accessories
Convection Heaters
Electric Glass Panel Heaters 1000W Wi-Fi Enabled
By Baridi
2 Variants From
£99.99
Inc VAT (20%)
See 2 Product Variants
£99.99
Description
Description unavailable
Feature Attributes
Weight:
5.2 kg
Material:
Glass
IP Rating:
IP24
Height:
46.5 cm
Mains Voltage:
230V 50Hz
Width:
51 cm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome