Igenix Convector Heaters with Thermostat


£89.99 Inc VAT (20%)

See 2 Product Variants
£89.99

Description


Description unavailable

Feature Attributes

Material:
Plastic
Colour:
White
Voltage:
220-240 V
Mounting Type:
Standing
Number of Heat Settings:
3
Number of Settings:
3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome