Ambassador Single Burner Paraffin Greenhouse Heater Burns continuously for up to 168hrs max on one fill Twin burner wick adjuster for variable heat settings Heat spreader sits on top of the chimney for highly efficient heat distribution Ideal for use in small greenhouses of up to 4m of preventing frost in larger areas Flame extinguishing device 30cm (W0 x 41cm (H) x 30cm (D)
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.