Scorpion Saw Blade 224mm

Order Code: ZT3609910S

£17.99 Inc VAT (20%)


Description

Scorpion Saw Blade 224mm
IRWIN® Scorpion Saw Blade for cutting in wood, chipboard, plastic and PVC up to 100mm. This blade fits the following Black & Decker models: KS880EC and KS890EK.

Specification:

Overall Length: 224mm.

Technical Specs
Overall Length: 224mm.

See full description
Specifications for Scorpion Saw Blade 224mm
  • Length
    224mm
  • Applications
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome