HEAVY DUTY: This 280mm (11") professional caulking gun has a heavy duty powder coated steel frame with a cast aluminium trigger handle and a plunger and release lever with a blockage remover on handle. FITS MOST CARTRIDGES: It is suitable for use with most standard cartridges of acrylics, silicones, MS polymers and adhesives.