GCG 18V V-600 Professional Cordless Caulk Gun Body Only Version - No Batteries Or Charger Supplied - 0 601 9C4 001
Hover to enlarge the image
0
1
2

GCG 18V V-600 Professional Cordless Caulk Gun Body Only Version - No Batteries Or Charger Supplied - 0 601 9C4 001

Order Code:
MPN:

Product Description

100% compatible with all Bosch Professional 18 V batteries.

• Easy control of material flow: Speed selection with 9 speed settings and variable speed trigger.

• Fast working progress even with high viscosity adhesives: 3.5 kN push force combined with a maximum (no load) feed of 9 mm/sec.

• No dripping or material overflow: Plunger rod auto-reverse function relieves pressure when trigger is released.

Specifications
Max. Push Force
3,500N
Contents
Body Only Version - No Batteries or Charger Supplied, GCG 18V V-600
Number of Batteries Supplied
0
MFR Part No.
0 601 9C4 001
Manufacturer Guarantee
3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
Battery Type
Li-ion
Cartridge Size
310 - 400ml
Item
Cordless Caulking Guns
Weight
3.6kg
Voltage
18V
Includes
Body Only Version - No Batteries or Charger Supplied, GCG 18V V-600
Series
GCG 18 V-600
Cartridge Type
Cartridge & Sachet
Power Source
Battery
No Load Speed
8mm/s

£319.99 Inc VAT (20%)
£329.993% off

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome