DCM565 XR Brushless Chainsaw


£279.99 Inc VAT (20%)
Up to 6.5% off

See 2 Product Variants
£279.99

Description

The DEWALT DCM565 XR Brushless Chainsaw is fitted with a brushless motor for improved power and run time. It has a lightweight, compact design. Fitted with a variable speed trigger for single-handed activation. The secondary auxiliary handle provides increased balance and control. Fitted with an automatic oiling system for reduced maintece and a chain brake that stops in less than 1 second for added safety. Specification Chain Speed 7.68 m/sec. Bar Length 30cm Weight 3.3kg

Feature Attributes

Weight:
3.3 kg
Bar Length:
30cm
Type:
Cordless
Input Power:
3.3 W
Chainsaw Type:
Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome