Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Chainsaw
DCMCS575N XR FlexVolt Chainsaw 50cm Bar 54V Bare Unit
By DeWalt
Order Code:
ZT3113614S
£499.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
499.99
https://www.zoro.co.uk/shop/tools-and-machining/cordless-chainsaw/dcmcs575n-xr-flexvolt-chainsaw-50cm-bar-54v-bare-unit/p/ZT3113614S
Add to quotation
View all Cordless Chainsaw
Description
The DEWALT DCMCS575N XR FlexVolt Chainsaw comes as a Bare Unit. No battery or charger supplied.
Specifications
Specifications for DCMCS575N XR FlexVolt Chainsaw 50cm Bar 54V Bare Unit
Type
Cordless
Bar Length
50cm
Battery Supplied
Bare Unit
Input Power
5.5W
Chainsaw Type
Cordless 54v
Power Source
Cordless 54V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome