0
1
2
3

DUC254Z Bl LXT Chainsaw 18V Bare Unit

Order Code: ZT3287397S

£249.99 Inc VAT (20%)


Description

Makita DUC254Z BL LXT Chainsaw comes with a high chain speed for pruning and carving. Equipped with a maintenance-free brushless motor. A torque boost mode enables the cutting of thick branches by temporarily boosting current limiter. Its lightweight and design with top handle makes it easy to use. The battery protection system automatically shuts off power when the battery level is low.

Only approved for commercial users with special training.

Comes as a Bare Unit, NO battery or charger supplied.

Specifications:

Bar Length: 25cm.
Chain Speed: 24m/s.
Chain: Gauge: 0.043in.
Chain Pitch: 3/8in.
Chain Oil Tank: 0.14 litre.

Technical Specs
Bar Length: 25cm
Chain Speed: 24m/s.
Chain: Gauge: 0.043in
Chain Pitch: 3/8in
Chain Oil Tank: 0.14 litre

See full description
Specifications for DUC254Z Bl LXT Chainsaw 18V Bare Unit
  • Type
    Cordless
  • Input Power
    Bare UnitW
  • Bar Length
    25cm
  • Battery Supplied
    Bare Unit
  • Chainsaw Type
    Cordless 18v
  • Power Source
    Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome