DUC254Z BL LXT Chainsaw


Select
£249.99 Inc VAT (20%)


See all variants from £249.99

Description

The Makita DUC254 BL LXT Chainsaw comes with a high chain speed for pruning and carving. Equipped with a maintenance-free brushless motor. A torque boost mode enables the cutting of thick branches by temporarily boosting current limiter. Its lightweight design with a top handle makes it easy to use. The battery protection system automatically shuts off power when the battery level is low. Only approved for commercial users with special training. Specifications: Bar Length: 25cm.Chain Speed: 24m/s.Chain: Gauge: 0.043in.Chain Pitch: 3/8in.Chain Oil Tank: 0.14 litre.

Feature Attributes

Bar Length:
25 cm
Chainsaw Type:
Cordless 18v
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome