0
1
2
3

DUC307ZX2 18V LXT Chainsaw 300MM (Body Only)

Order Code: ZT3112708S

£169.99 Inc VAT (20%)


Description

Makita DUC307ZX2 18V LXT Rear Handle Chainsaw 30cm (Body Only)
The Makita DUC307ZX2 18V LXT Chainsaw is a Body Only machine that runs on a single 18V Battery (Not included) It has been developed as a rear handle chain saw which runs at lower rpm yet with higher torque. It comes with a 30cm Chain Bar, Chain, Bar Guard and 100ml of Chain Oil. Sold without a battery or charger in a cardboard box.

Features:
Higher lock torque achieved by adding gear reduction mechanism
Lock-off button for safe operation
Large oil tank cap allows for easy chain oil filling
Electric brake
Mechanical Brake
Tool-less change and tension adjustment of saw chain
Rear handle design
Soft grip
Chain oil view window
Comes With:
Oil supply
Saw chain
Chain cover
Guide bar
Specification:
Body only machine
Voltage: 18v
Chain Oil Capacity: 150 ml (cm³)
Chain Gauge: 0.043 "
Chain Pitch: 3/8 "
Chain Speed: 7.7 m/sec
Bar Size: 30 cm
Noise sound pressure: 86 dB (A)
Noise sound power: 97 dB (A)
Noise K factor: 3 dB (A)
Maximum Output: 610 w
Vibration K factor: 1.5 m/sec²
Vibration: 5.4 m/sec²
Net weight: 4.2 - 4.4 kg

See full description
Specifications for DUC307ZX2 18V LXT Chainsaw 300MM (Body Only)
  • Voltage
    18V
  • Bar Size
    30cm
  • Product Type
    Chainsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome