0
1
2

DUC357Z 18V LXT Brushless Rear Handle Chainsaw 35cm (Body Only)

Order Code: ZT3115355S

£169.99 Inc VAT (20%)


Description

The Makita DUC357Z 18V LXT Brushless Chainsaw with a rear handle with soft grip for comfort in prolonged use
The Makita DUC357Z is a Body Only Rear Handle 18V Chainsaw with a 35cm long bar. This machine has the facility to tension or change the chain without tools. The powerful brushless motor is capable of 100 cuts in 10cm x 10cm cedar with one fully charged BL1860B battery. Easy to operate and manoeuvre with its lightweight and compact design. The chainsaw has an automatic lubrication system with a 150ml tank that has a constant drip feed to prolong the chain life. Sold without a battery or charger in a cardboard box.

Features:
350mm bar length
Large 150ml oil tank capacity, with oil viewing window
Tool-less change and tension adjustment of the saw chain
Higher lock torque
Lock-off button
Electric brake and mechanical brake
Rear handle with soft grip
Battery protection circuit
Not compatible with G-Series batteries
Comes With:
Guide bar, 14"/35 cm
Chain Protection Cover
Oregon Saw Chain
Specification:
Brushless Motor: Yes
Voltage LXT
Nominal Battery Voltage: 18 V
Battery Chemistry (Ni-Cd/Ni-MH/Li-ion) : Li-ion
Battery protection: Yes
Chain Oil Tank: 0, 15 L
Max. Chain Speed (No Load) : 7, 7 m/s
Chain bar length: 35 cm/14"
Chain Pitch: 3/8 "
Chain Gauge: 0, 043 "
Chain Gauge: 1, 1 mm
Sound Power Level (LWA) : 97 dB (A)
Sound Pressure Level (LpA) : 86 dB (A)
Noise Uncertainty (K Factor) : 3 dB (A)
Vibration Level (3 axes) , Cutting Wood: 5, 4 m/s²

See full description
Specifications for DUC357Z 18V LXT Brushless Rear Handle Chainsaw 35cm (Body Only)
  • Product Type
    Chainsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome