MAXXPACK Brushless 18in Chainsaw


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

Batavia MAXXPACK Brushless 18in Chainsaw for sawing and pruning small and medium trees. The perfect tool for every gardener, tradesmen, handy men, or serious DIY enthusiast. With this chainsaw, you have all the advantages of a petrol chainsaw, without the emission of harmful gasses. It has the power of a 36V chainsaw, but with the convenience of a 18V Maxxpack battery. The brushless motor provides more power, a longer runtime, and a longer life. Together with the automatic oil lubrication, this provides a chainsaw with reduced maintenance and makes it suitable for continuous use. When you have to tension the chain, or replace the chain sword, you can do so without the use of additional tools. Equipped with a chain brake for additonal safety.  Part of the MAXXPACK collection, can be powered with 2 x 4.0Ah or 2 x 5.0Ah batteries (NOT supplied). Specification: Chain Speed: 20m/sec.Bar Length: 18inWeight: 3.8kg

Feature Attributes

Type:
Cordless
Bar Length:
18 cm
Chainsaw Type:
Cordless 36v
Power Source:
Cordless 36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome