NEXXSAW Chainsaw 7in


£84.99 Inc VAT (20%)

See 2 Product Variants
£84.99

Description

The Batavia NEXXSAW 7in Chainsaw allows you to cut branches and saw wood, quick and easily. Ideal for pruning. Its head can be rotated between 0°-32°. Use the 0° straight setting when you are working above your head, pruning higher branches. The 32° is perfect for when you are working in front of you, sawing downwards. The compact design incorporates a manual oil lubrication pump and a powerful motor. To ensure safety whilst operating the chainsaw, the NEXXSAW has a wide hand grip, movable chain cover and a low kickback chain. All of this makes the NEXXSAW perfect for professionals and garden enthusiasts for use in the garden, vineyard, and forest. Specification: No Load Speed: 3,200/min.Chain Speed: 4.7 m/sSword Length: 180mmMax. Cutting Depth: 15cmProduct Dimensions (LxWxH): 41x18x12cmWeight: 1.6kg

Feature Attributes

Type:
Cordless
Chainsaw Type:
Cordless 18v
Bar Length:
17.7 cm
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome