UC3541A Electric Chainsaw 35cm Bar 1800W 240V MAKUC3541A

Order Code: ZT2424173S

£143.99 Inc VAT (20%)


Description

The Makita UC3541A Electric Chainsaw is fitted with an adjustment lever for easier, tool-less saw chain and tension adjustment. Fitted with a large separate-type metal spike bumper. The Spike grips the work-piece firmly to provide more control. With a number of safety features, including a mechanical chain brake, double insulation, automatic chain oiling and a kickback brake. Specification Input Power 1,800W Chain Speed 14.5m/sec. Chain Gauge 0.050in, Pitch 3/8in Bar Size 35cm Chain Oil Capacity 200ml Weight 4.7kg

See full description
Specifications for UC3541A Electric Chainsaw 35cm Bar 1800W 240V MAKUC3541A
  • Type
    Corded
  • Input Power
    4.7W
  • Chainsaw Type
    Corded
  • Bar Length
    35cm
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome