Circular Saw (Body Only)


£133.99 Inc VAT (20%)

See 2 Product Variants
£133.99

Description


Description unavailable

Feature Attributes

Bore Diameter:
20 mm
No Load Speed:
3700 rpm
Product Type:
Circular Saw
Blade Diameter:
165 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome