DCS391 XR Premium Circular Saw


£129.99 Inc VAT (20%)

See 2 Product Variants
£129.99

Description

The DEWALT DCS391 Premium Circular Saw with an intelligent trigger allowing total control over all applications. It has a powerful and highly efficient PM58 fan cooled motor with replaceable brushes, which delivers up to 3,700 rotations per minute for a fast cutting action. It has a spindle lock for quick and easy blade change. It has an extremely durable tool design, including a cast magnesium base, which allows repetitive, accurate cuts. With an ergonomic handle set with rubber overmold, the saw provides optimum comfort to the user. Is an efficient cordless solution in trimming wood panels and chipboards. DCS391M2: 2 x 18V 4.0Ah XR Li-ion Slide On Battery Packs.DCS391N: Bare Unit, No Battery or Charger Supplied. A 165mm Carbide Blade, Hex Key and Dust Port are supplied as standard. Specifications: No Load Speed: 5,150/min.Max. Cutting Depth: @90°: 55mm, @45°: 42.1mm.Blade: 165 x 20mm Bore.Weight: 3.8kg.

Feature Attributes

Bore Diameter:
20 mm
Blade Diameter:
165 mm
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome