GKS 18V-68 GC Pro BITURBO Circular Saw


£699.99 Inc VAT (20%)

See 2 Product Variants
£699.99

Description

Bosch GKS 18V-68 GC Pro BITURBO Circular Saw delivers cordless flexibility with corded power. Offers an exceptionally strong performance, equal to corded 1,800W saws, yet provides complete manoeuvrability and cordless freedom. The saw´s outstanding ergonomics and innovative auxiliary handle enable ideal tool control in all cutting positions. Equipped with a comfortable and intuitive depth adjustment, this tool enables the ultimate simplicity when cutting. A handy user Interface enables individual speed settings via smartphone and also features a fast brake, an ECO Mode for up to 30% more runtime, overload and restart protection, a spindle lock and a 360° rotatable, integrated dust port connector. Perfect for use in wood and wooden composites. Use this saw with the Bosch Click & Clean dust extraction system, dustbags, connectivity module GCY 42, and FSN guide rails. The saw also fits on the guide rails of Festool, Makita and Mafell. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System). For maximum power use ProCORE18V ≥ 5.5 Ah. Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 2,500-5,000/min.Blade: 190 x 30mm Bore.Max. Cutting Depth: @90°: 68mm, @45°: 50mm.Weight: 5.3kg excl. battery.

Feature Attributes

Blade Diameter:
190 mm
Bore Diameter:
30 mm
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome