RS002G XGT 40Vmax BL Circular Saw


Select
£349.99 Inc VAT (20%)


See all variants from £349.99

Description

The Makita RS002G XGT 40Vmax BL Circular Saw has a brushless motor, electronically controlled to optimise battery energy use for longer run time per charge. A soft start feature provides added safety when working. Its ergonomically designed handle features a rubberised soft grip for increased user comfort and reduced fatigue. A retractable, extra-wide tool hook secures the tool when not in use. XPT (Extreme Protection Technology) provides improved dust and water resistance for operation in harsh job site conditions. The battery protection system automatically shuts off power when the battery level is low. Compatible with the Auto-Start Wireless System (AWS), connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on. Specifications: No Load Speed: 4,000/min.Max. Cutting Depth: @56° 54.5mm, @45° 70mm, @90° 95mm.Max. Bevel Range (Left): 0 / 56º.Blade: 260 x 30mm bore.Vacuum Cleaner Connection Ø in/out: 30/37mm.

Feature Attributes

Bore Diameter:
30 mm
Power Source:
Cordless 40V
Depth of Cut (90°):
95 mm
Depth of Cut (45°):
70 mm
Blade Diameter:
260 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome