DCD805 XR Brushless G3 Combi, POWERSTACK Li-ion


£269.99 Inc VAT (20%)

See all variants from £269.99

Description

The DEWALT DCD805 XR Brushless G3 Combi has been engineered to give the greatest performance on the toughest jobsites, the 2 speed and 15 torque settings give the ultimate control over drilling and fastening applications. Its ultra-compact, lightweight design allows use in confined spaces, and fitted with an ergonomic, overmould rubber grip improves the user's comfort. The enhanced pivoting LED positioned on the foot offers greater visibility in dark, and confined spaces. Specifications: Chuck: 13mm.No Load Speed: 0-650/2,000/min.Impact Rate: 34,000/bpm.Max. Torque: 90Nm.Capacity: Steel 13mm, Masonry 13mm, Wood 55mm.

Feature Attributes

No Load Speed:
0-2, 000 rpm
Power Source:
Cordless 18V
Maximum Torque:
90 Nm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome