DCD996 XR Brushless Combi Drill


Select
£159.99 Inc VAT (20%)


See all variants from £159.99

Description

The DEWALT DCD996 XR Brushless Combi Drill has a tough 3-speed all-metal transmission for increased run time and longer tool life. It features an improved automatic high speed for increasing the user's masonry drilling speed. The electronic clutch has an 11 position adjustable torque control for optimised precision when screwdriving. The hammer drill driver has a 13mm ratcheting keyless chuck with automatic spindle lock for fast bit changes and an efficient intelligent trigger allowing total control over all applications. With an improved 3 position LED torch with high/medium/low settings. The high output provides a 20 minute LED delay for lighting dark workspaces. The grip design provides greater application control and maximum comfort. Specifications: Chuck: 13mm Keyless.No Load Speed: 0-450/0-1,300/0-2,000/min.Impact Rate: 0-8,600/0-25,500/0-38,250/bpm.Max. Torque: 95Nm, 11 Settings.Capacity: Masonry 16mm, Steel 15mm, Wood 55mm.Weight: 2.1kg.

Feature Attributes

Maximum Torque:
95 Nm
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome