DCD999 XR XRP Combi Drill


Select
£269.99 Inc VAT (20%)


See all variants from £269.99

Description

The DEWALT DCD999 XR XRP Combi Drill has been engineered for speed and durability. A variable speed trigger provides total control over all applications. It also features an electronic clutch with 11 position adjustable torque control for optimised precision when screw driving. The all metal chuck priovides improved grip on drilling and screwdriving accessories. FlexVolt ADVANTAGE technology. This unique electronic module features pack identification technology. This enables the tool to recognise when an XR FLEXVOLT battery is attached and then unlocks even more power. A foot LED with delay feature, provides improved visibility and flashlight functionality. Specifications Chuck Capacity 1.5-13mm. No Load Speed 0-500/1,500/2,250/min. Impact Rate 38,250/bpm. Max. Torque 67Nm. Max. Drilling Capacity Metal 15mm, Wood 55mm, Masonry 13mm. Weight 1.6kg (without battery).

Feature Attributes

Maximum Torque:
67 Nm
Power Source:
Cordless 18V
No Load Speed:
0-500/1, 500/2, 250 rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome