DMP180 LXT Cordless Inflator


Select
£84.99 Inc VAT (20%)
Up to 15% off


See all variants from £84.99

Description

The Makita DMP180 LXT Cordless Inflator has a digital pressure gauge. Its main switch is equipped with an auto-off function to prevent accidental start-up during transportation. A built-in thermostat protects the machine from overheating when the pump temperature increases. It also features an LED job light and convenient onboard storage for different valve adaptors.Suitable for inflating bicycle and vehicle tyres, sports balls and inflatable leisure equipment. Specifications: Max. Air Pressure: 830 kPa.Discharge Amount: 12 litres/min.Duty Cycle: 5 minutes ON / 5 minutes OFF.Weight (inc. Battery): 1.7kg.

Feature Attributes

Voltage:
18 V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome