DTM50Z LXT Multi-Tool


£149.99 Inc VAT (20%)

See all variants from £149.99

Description

The Makita DTM50 LXT Multi-Tool has a conveniently located thumb On/Off switch for ease of use when holding the machine. It has an easy-to-use variable speed control dial and a hex wrench holder on the body. Uses an OIS interface. Accessories can be installed at 30 increments, across 360 and it comes with a dust extraction attachment. Specification No Load Speed 6,000-20,000/min. Oscillation Angle 3.2 Weight 2.0kg All vibration figures quoted are Tri-axial to EN 60745 2006. Vibration K Factor 1.5 m/sec Vibration Cutting Metal 5 m/sec Vibration Cutting Wood 9.5 m/sec Vibration Chiselling 7.5 m/sec Vibration Sanding 2.5 m/sec

Feature Attributes

Battery Supplied:
Bare Unit
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome