GSB 12V-35 Professional Combi Drill


Select
£139.99 Inc VAT (20%)
Up to 3.5% off


See all variants from £139.99

Description

Bosch GSB 12V-35 Professional Combi Drill for impact drilling, drilling and screwdriving into a wide range of materials. Its compact design allows perfect handling and easy operation, even in challenging working situations. With its high rotation speed of 1,750rpm, this true all-rounder can be used for a broad variety of jobs. Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System). Specifications: Chuck Capacity: 10mm.No Load Speed: 0-460/0-1,750/min.Max. Torque (Soft/Hard): 20/35Nm.Torque Settings: 20+1.Max. Screw Diameter: 8mm.Max. Drilling Diameter: Wood 32mm, Steel 10mm, Masonry 10mm.Length: 170mm.Weight: 0.8kg excl. battery.

Feature Attributes

Power Source:
Cordless 12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome