GSB 18V-110C Cordless Combi Drill, Lithium Ion


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

Powerful Bosch brushless motor delivers top performance with up to 85Nm hard torque and up to 21,00 RPM maximum drilling speed, maximizing your efficiency on the job site

Features and Benefits:
• 13mm full metal chuck for increased robustness and great torque transfer for every job
• Two speed metal gearbox for fast drilling and driving applications
• Up to 25+1 Clutch settings for precise screw setting
• Electronic motor and electronic cell protection to help protect the tool and batteries from overload and overheating
• Long Belt Clip for a secure hold

See full description

Feature Attributes

Chuck Type:
Keyless
Battery Type:
Lithium-ion
Blows per Minute:
-31,500
Number of Torque Settings:
25+1
Maximum Soft Torque:
47 Nm
Maximum Hard Torque:
85 Nm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome