GSB 18V-150 C Professional Combi Drill


Select
£299.99 Inc VAT (20%)


See all variants from £299.99

Description

The Bosch GSB 18V-150 C Professional Combi Drill provides unrivalled power and control. It is perfect for screwing, drilling, and impact drilling tasks and enables an extremely fast working process thanks to exceptionally powerful brushless motor with BITURBO technology. The metal drill chuck and metal gearbox make the impact drill extremely reliable and robust any time it really matters. Its ingenious Electronic Angle Detection always ensures the right angle of long screws and its switchable KickBack Control for working with holesaws reduces the risk of sudden rotational torque reaction in a bind-up scenario. The ideal choice for screwing, drilling, and impact drilling in various materials such as wood, metal, and masonry. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Chuck Capacity, Min./Max.: 1.5/13mm.No Load Speed: 0-550/0-2,200/min.Impact Rate: 30,000/bpm.Torque (Soft/Hard/Max.): 84/100/150Nm.Torque Settings: 25+2.Max. Drilling Ø: Steel 16mm, Masonry 20mm, Wood 150mm.Max. Screw Diameter: 13mm.Weight: 2.2kg excl. battery.

Feature Attributes

Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome