GSB 18V-21 Combi Drill


£199.99 Inc VAT (20%)

See 2 Product Variants
£199.99

Description

The Bosch GSB 18V-21 Combi Drill has been designed for professional applications. Thanks to full metal gear and electronic cell protection (ECP) it's a reliable, daily-use screwdriver. The motor brake allows for precise work, ideal when driving rows of screws. Other features include a practical belt clip and integrated LED light with an afterglow function for illuminating the work area, even in dark places. Specification Chuck 13mm No Load Speed 0-480/0-1,800/min. Impact Rate 0-27,-00/bpm Max. Torque 55Nm Torque Settings 20 + Drill Capacity Masonry 10mm, Steel 10mm, Wood 35mm Screw Capacity Machine Screw 10mm

Feature Attributes

No Load Speed:
0-480/0-1, 800 rpm
Maximum Torque:
55 Nm
Power Source:
Cordless 18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome