HP332D Cordless Combi Drills


Select
£92.99 Inc VAT (20%)


See all variants from £92.99

Description

This cordless drill combines a hammer action and drill driver function allowing us to drill through materials such as concrete, brick, wood, metal or plastic. This combi drill also features a High efficiency brushless motor, 2 mechanical gears, LED Job light, battery protection circuit and an electric brake.

Max Torque: 35Nm
Chuck Capacity: 0.8mm-10mm
Drilling Capacity (Steel): 10mm
Drilling Capacity (Wood): 28mm
Drilling Capacity (Masonry): 8mm
No Load Speed: 0-1,500rpm
Blows per minute: 0-22,500bpm
Voltage: 10.8V

See full description

Feature Attributes

Maximum Hard Torque:
35 Nm
Weight:
1.3 kg
Brushed or Brushless:
Brushless
Voltage:
10.8 V
No Load Speed:
0 - 1500 rpm
Chuck Type:
Keyless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome