HP333D 12Vmax CXT Combi Drill


Select
£46.99 Inc VAT (20%)


See all variants from £46.99

Description

Makita 12Vmax HP333D CXT is the latest in compact combi drills from Makita. This combi drill gets the balance between power and compact flexibility just right, the overall length being 193mm and weighing just over one kilogram. Capable for drilling up to 21mm in wood and 8mm in masonry it can handle most 2nd fix jobs quickly and efficiently.

Features and Benefits:
■ Very compact design for perfect handling, even in the tightest spaces and overhead
■ Electric brake for increased production and increased operator safety
■ Mechanical 2-speed control with variable speed trigger in forward/reverse rotation
■ Ergonomic soft grip handle or comfortable handling and better grip
■ Bright LED light for a clear view of the work area

See full description

Feature Attributes

Battery Type:
Lithium-ion
Masonry Drilling Capacity:
8 mm
Number of Torque Settings:
20+Drill
Chuck Size:
10 mm
Maximum Hard Torque:
30 Nm
MFR Part No.:
HP333D
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome