High Power Angle Sander M14

Order Code: ZT4272106S

£999.99 Inc VAT (20%)


Description

Introducing the revolutionary 1650W High Powered Angle Sander by ATA®, a cutting-edge tool that stands out as one of the most compact and robust vane motor angle sanders. Meticulously crafted for demanding industries, this sander excels in extremely heavy fabrication scenarios, including tasks requiring aggressive metal removal.

Features and Benefits
• Excellent power-to-weight ratio for demanding tasks
• Spindle lock button allows for a quicker disc change
• Anti-vibration side handle and interchangeable for left/right-hand use
• Auto-balancer for reduced vibration and run-out
• New vane material for extended service life

Typical Applications
• For extremely heavy metal fabrication in industries including shipyards, foundry and rail where aggressive metal removal is required.

See full description
Specifications for High Power Angle Sander M14
  • Length
    217mm
  • MFR Part No.
    RA1650-SM14A
  • No Load Speed
    12000rpm
  • Disc Diameter
    115mm
  • Height
    89mm
  • Power Source
    Air
  • Spindle Size
    M14
  • Weight
    1.92kg
  • Air Consumption
    0.99ft³/min
  • Product Type
    Angle Sander
  • Exhaust Location
    Rear
  • Air Inlet Size
    1/2in
  • Noise / Vibration Information
    91dBA

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome