0
1

BFT Series - ESD Soft Stop Brushless Driver


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99

Description

The BFT models are often used for installing heli-coil screw thread inserts, as well as light tapping and gauging applications. The tools feature the Swiss Maxon brushless motor technology and engineered for high production environments. These brushless screwdrivers ensure product quality, cost savings and a reduction in overall installation failures. These installation tools feature the ability to set and adjust the speed, the rotation (number of turns), as well as program an auto reverse function. The key benefits of using a power tool are for increasing production and improving accuracy and repeatability. Using the assembly tool in conjunction with a torque arm enhances the installation process. The BF power tool is ESD certified, ensuring less than 1 Ohm at the bit tip. ESD management assures product quality, cost savings and a reduction in overall ESD failures. Manufacturing engineers involved with microelectronic products are aware of the importance of controlling Electrostatic Discharge (ESD) failures. Lapses in preventing the occurrence of electrostatic discharge can affect production yields, manufacturing costs, product quality, product reliability, reputation and profitability.Requires STC40 transformer (power supply).

Model:BFT080 ESD
Drive Size:1/4" F/Hex
Range: 9.8 - 78.4 cN.m ,0.9 - 6.9 lbf.in, 1.5 - 8 kgf.cm.
Tool Weight:14.5 oz.
Tool Length:9
Minimum Adjustable RPM Range:450
Maximum Adjustable RPM Range:1000
Grip Dia:1 1/4"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome