BLQ-5000X Brushless Driver Vacuum


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99

Description

The HIOS BL-Series is a brushless electric screwdriver designed for high production environments. Minimal heat build-up even when tool is operated continuously. Featuring a high performance brushless motor design that provides durability and reduces the standard maintenance costs for electric screwdrivers. Ensures accuracy in fastening with precision automatic shut-off clutch once preset torque is achieved.

Model:BLQ-5000X
Drive Size:1/4" F/Hex
Range: 20 - 120 cN.m ,1.7 - 10 lbf.in, 2 - 12 kgf.cm.
Tool Weight:13 oz.
Tool Length:8
RPM High:900
RPM Low:590
Grip Dia:1 1/4"

Feature Attributes

Power Source:
Electric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome