DF333D 12Vmax Drill Driver CXT


£43.99 Inc VAT (20%)

See 3 Product Variants
£43.99

Description

Compact drill driver powered by the 12V max slide in Li-ion battery. This drill driver gets the balance between power and compact flexibility just right, the overall length being 179mm and weighing just over one kilogram. Durable under load capable for drilling up to 21mm in wood and 10mm in steel you can be confident it can handle the majority of 2nd fix jobs quickly and efficiently.

Features and Benefits:
■ Slide type Li-ion battery
■ Very compact design for perfect handling, even in the tightest spaces and overhead
■ Electric brake for increased production and increased operator safety
■ Mechanical 2-speed control with Variable speed trigger
■ Forward/reverse rotation
■ Bright LED light for a clear view of the work area
■ Ergonomic soft grip handle for added user comfort
■ Equipped with Battery protection circuit: designed to protect the battery from damages due to over-discharge, high temperature or overload current.
■ Belt Clip

Feature Attributes

Voltage:
12 V
Torque Range:
14 - 30
Brushed or Brushless:
Brushed
Chuck Type:
Keyless
Power Source:
Cordless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome