0
1

ESD Soft Stop Brushless Driver


£799.99 Inc VAT (20%)

See 2 Product Variants
£799.99

Description

The BF045 miniature soft stop models is designed with an unique "soft-stop" shock absorbing clutch that is ideal for fastening shock delicate components such as disk drives, plastics, and electronics. The ergonomically designed soft stop clutch reduces impact and vibration transmitted in the screw fastening process, which delivers less torque reaction to operator. The electric screwdriver offers an adjustable speed setting. Designed for precision torque control the brushless motor design ensures durability and reduces the standard maintenance costs associated with brush type electric screwdrivers. The mini BF power tool is ESD certified, ensuring less than 1 Ohm at the bit tip. ESD management assures product quality, cost savings and a reduction in overall ESD failures. Manufacturing engineers involved with microelectronic products are aware of the importance of controlling Electrostatic Discharge (ESD) failures. Lapses in preventing the occurrence of electrostatic discharge can affect production yields, manufacturing costs, product quality, product reliability, reputation and profitability. Requires STC 40 Transformer (power supply). Note: Requires Program Lock Key in order to adjust RPM & Soft Start Settings for select BF-Series models. Program Lock Key must be plugged into the STC40 Transformer.

Model:BF045 ESD
Drive Size:4mm Hios Dr.
Range : 4 - 44.1 cN.m, 0.35 - 3.9 lbf.in, 0.4 - 4.5 kgf.cm.
Tool Weight:8.5 oz.
Tool Length:7.66
Minimum Adjustable RPM Range:300
Maximum Adjustable RPM Range:700
Grip Dia:1 1/5"

See full description

Feature Attributes

Power Source:
Electric
Product Type:
Electric Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome