0
1

ESD Soft Stop Plus Brushless Driver with Speed Control Start & Soft Start


£1,099.99 Inc VAT (20%)

See all variants from £1,099.99

Description

The BF-Series soft stop plus models is designed with an unique "soft-stop" shock absorbing clutch that is ideal for fastening shock sensitive components such as disk drives, plastics, and electronics. The ergonomically designed soft stop clutch reduces impact and vibration transmitted in the screw fastening process, which delivers less torque reaction to operator. The electric screwdriver offers a Double Hit Mode for soft joint applications and a selectable Soft Start mode. Designed for precision torque control the brushless motor design ensures durability and reduces the standard maintenance costs associated with brush type electric screwdrivers. The NF power tool is ESD certified, ensuring less than 1 Ohm at the bit tip. ESD management assures product quality, cost savings and a reduction in overall ESD failures. Manufacturing engineers involved with microelectronic products are aware of the importance of controlling Electrostatic Discharge (ESD) failures. Lapses in preventing the occurrence of electrostatic discharge can affect production yields, manufacturing costs, product quality, product reliability, reputation and profitability. Requires STC40 transformer (power supply).

Model:BFS120 ESD Plus
Drive Size:1/4" F/Hex
Range : 19.6 - 103 cN.m, 1.7 - 9.1 lbf.in, 2 - 10.5 kgf.cm.
Tool Weight:14.5 oz.
Tool Length:9
RPM:700
Grip Dia:1 1/4"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome