GSR 18V-55 18V Brushless Drill Driver w/ L-BOXX


£179.99 Inc VAT (20%)

See 2 Product Variants
£179.99

Description

The Bosch GSR 18V range of cordless drill drivers provide powerful performance on battery on par with corded drill drivers. they make small work of tasks with up to 55Nm of torque and up to 1,750 no-load speeds.

Features and Benefits
• Brushless Motor for efficient power delivery and longer run times
• 13mm full metal chuck for increased robustness and great torque transfer for every job
• Up to 25+1 Clutch settings for precise screw setting
• Electronic motor and electronic cell protection to help protect the tool and batteries from overload and overheating
• Two speed metal gearbox for fast drilling and driving applications

Feature Attributes

Voltage:
18 V
Battery Type:
Lithium-ion
Model Number:
GSR 18V-55
Torque Range:
28 - 55
Chuck Size:
13 mm
Chuck Type:
Keyless
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome