GSR 18V-90 FC Pro FlexiClick Drill Driver


£249.99 Inc VAT (20%)

See all variants from £249.99

Description

The Bosch GSR 18V-90FC Professional Drill Driver is part of the Bosch Professional FlexiClick System, which prepares for all challenges on the jobsite. With a head length of only 136mm and a max. hard torque of 64Nm, you have a highly compact and powerful tool at hand.  The Excenter attachment allows to work closely to edges and walls, whilst the Right angle attachment turns the drill driver into an angle drill. These attachments can be locked in 16 different positions at a 360° angle, without removing them from the tool. Attaching the unique hammer attachment GFA 18-H turns the tool into a fully-fledged SDS plus rotary hammer, ready for effortless hammer drilling into concrete up to Ø 10mm. This drill driver has a very high level of tool control for both, increased user health and tool protection. Switchable Kickback Control reduces the risk of sudden rotational torque reaction in a bind-up scenario. There is also a switchable Precision Clutch which stops the overriding once a preset torque level is reached and, thus, reduces the wear and tear of the clutch and the resulting noise. Equipped with a Bluetooth Connectivity option to connect directly to a smartphone for additional tool control. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System). Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Chuck Capacity: 13mm.No Load Speed: 0-630/0-2,100/min.Max. Torque (Soft/Hard): 36/64Nm.Torque Settings: 21.Max. Screw Diameter: 12mm.Max. Drilling Diameter: Wood 68mm, Steel 13mm.Length: 163mm.Height: 210mm.Weight: 1.1kg excl. battery.

See full description

Feature Attributes

Power Source:
Cordless 18v
Battery Supplied:
Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome